Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Floor Marking Tape, ArmorStripe HD Tape RedWhite 3 x 100'
Mfr # AS351
Zoro # G208261101
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Material 0.050" thick abrasion, chemical and wear-resistant PVC
- Tape Color Red/White
- Length 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Incom
- MFR # AS351
- Zoro # G208261101
- UPC # 5700345623
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 100' |
Details
Item | Floor Marking Tape |
Material | 0.050" thick abrasion, chemical and wear-resistant PVC |
Tape Color | Red/White |
Description
ArmorStripe ultradurable floor tape offers an extremely durable system to aid in floor layout, sorting, aisle marking, and workflow for 5S Lean manufacturing standards Made from a solidcolor 0050 thick abrasion, chemical and wearresistant PVC with an ultra tacky heavy coat weight adhesive backing This tape will adhere to almost any clean, smooth, dry surface with a high tack bond Removes with minimal adhesive residue from most surfaces Featuring a beveled edge to improve durability in harsh industrial environments Well suited for high traffic areas including forklift trucks, industrial traffic, and floor cleaning machines Rolls are 100' long and available in various widths
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoe, M, 5 1/2, Black, PR (108009 BKPR SIZE 5.5)
- AMERICAN LABELMARK CO LabelMaster® ZEZ43267 Corrosive Placard, UN 3267, Removable Vinyl, 25/Pack (ZEZ43267)
- HY-KO 1.5 In Gold Aluminum Letter A, 10PK (B00256)
- SIGNMISSION OSHA Sign, Radioactive Equipment In This Area, 10in X 7in Rigid Plastic, 7" H, 10" W, Landscape (OS-CS-P-710-L-19224)
- INCOM Marking Tape, Striped, Black/White, 2" W (VHT212)
- INCOM FloorMarkingTape, L, Yellow, 6inLx6inW, PK25 (LM110Y)
- INCOM Reflective Marking Tape, Rctngl, 150 ft. L (RR250AM)
- INCOM Tape, Engineer Grade, Reflctiv, 2"X30ft, Org (RST105)
- INCOM Life Safe Soft Textured Vinyl Traction Tape (Non Skid) (RE3890GR)
- INCOM Floor Marking Tape, Roll, Clear, 4 in. W (FTL400)
- 3M 3M™ 510 Safety-Walk Tape, 2" x 60', Black, 2/Case (T992510)
- Incom Anti-slip tapes, Treads & Stair Nosings