Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Floor Marking Tape, ArmorStripe HD Tape Black 4 x 100'
Mfr # AS405
Zoro # G408261109
original price:
$236.39
14% off
new price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Tape Color Black
- Material 0.050" thick abrasion, chemical and wear-resistant PVC
- Length 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # AS405
- Zoro # G408261109
- UPC # 5700346223
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 100' |
Details
Item | Floor Marking Tape |
Tape Color | Black |
Material | 0.050" thick abrasion, chemical and wear-resistant PVC |
Description
ArmorStripe ultradurable floor tape offers an extremely durable system to aid in floor layout, sorting, aisle marking, and workflow for 5S Lean manufacturing standards Made from a solidcolor 0050 thick abrasion, chemical and wearresistant PVC with an ultra tacky heavy coat weight adhesive backing This tape will adhere to almost any clean, smooth, dry surface with a high tack bond Removes with minimal adhesive residue from most surfaces Featuring a beveled edge to improve durability in harsh industrial environments Well suited for high traffic areas including forklift trucks, industrial traffic, and floor cleaning machines Rolls are 100' long and available in various widths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Overall, Orig, Washed, Insulated, S, Reg (B377)
- CMI 3/4 in. Zinc-Plated Arborist Rigging Block (12974)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- S & H INDUSTRIES GLOVES RUBBER 18" SANDBLASTING (1 PAIR) (AC11640)
- INCOM Floor Marking Tape, Circle, Ylw, 6"dia, PK25 (LM190Y)
- INCOM Life Safe RE160 Gator Grip Anti-Slip Safety Grit Tape 4" x 60Ft Black (RE160)
- INCOM Reflective Safety Tape, 2W x 30'L, Striped Yellow/Black, 1 Roll (RST106)
- INCOM Floor Marking Tape, Circle, Red, 6"dia, PK25 (LM190R)
- INCOM Glow-in-the-Dark Marking Tape, Circle (GTCL30)
- INCOM Floor Marking Tape, ArmorStripe HD Tape Yellow 3 x 100' (AS300)
- INCOM Extra-Coarse Anti-Skid Tape (SG6504B)
- Incom Anti-slip tapes, Treads & Stair Nosings