Shop All Vehicle Placards
Incom
Flip Placards, Fuel Flip Placard 1202120318633475Plain
Mfr # FC4040AL
Zoro # G608261008
product price: $40.99
/ea
Sold in multiples of 12 for $491.88
$491.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.75"
- Color Red/White/Black
- Material Heavy duty aluminum/Stainless steel spring clips/corrosion resistant aluminum panels
- Width 12.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # FC4040AL
- Zoro # G608261008
- UPC # 5700361327
- Country of Origin Canada
- Category Vehicle Placards
Dimensions
Length | 12.75" |
Width | 12.75" |
Details
Item | Flip Placards |
Color | Red/White/Black |
Material | Heavy duty aluminum/Stainless steel spring clips/corrosion resistant aluminum panels |
Description
This DOT Transport Placard system is constructed of all aluminum and stainless steel parts for long term outdoor durability This unit comes with 4 pages, Class 3 Flammable UN1202Class 3 Flammable UN1863Class 3 Flammable UN3475 This unit comes with a brushed aluminum finish base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , CAUTION B/Y Stripe (IN-40-707I)
- SALISBURY Insulating Roll Blanket, Clear, Class 1 (RLBPVC1)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 6, 1 PR (11-627)
- ANSELL Lab Jacket, 4XL, Red, Polyester (66-660)
- INCOM Placards, Class 6 TOXIC UN Placard SS, 100PK (TA640SSPIN)
- INCOM Flip Placards, 15Legend DOT Flip Placard (FC8030AL)
- INCOM Clear Protective Shield (PH221)
- LABELMASTER Non Flammable Gas Placard, Vinyl, PK25 (ZEZ3B)
- STRANCO Vehicle Placard, Flam w Pictogram, PK10 (DOTP-0034-V10)
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZT4-1824)
- LABELMASTER Non-Flammable Gas Placard, Vinyl, PK25 (Z-RVW3)
- Incom Vehicle Placards