Shop All Vehicle Placards
Incom
Flip Placards, 8Legend DOT Flip Placard
Mfr # FC8050AL
Zoro # G408260997
Sold in multiples of 12 for $722.28
$722.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 8-Legend DOT Flip Placard
- Length 12.75"
- Material Heavy duty aluminum/Stainless steel spring clips/corrosion resistant aluminum panels
- Width 12.75"
- Color Multiple colors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Incom
- MFR # FC8050AL
- Zoro # G408260997
- UPC # 5700363223
- Country of Origin Canada
- Category Vehicle Placards
Dimensions
Length | 12.75" |
Width | 12.75" |
Details
Item | Flip Placards |
Legend | 8-Legend DOT Flip Placard |
Material | Heavy duty aluminum/Stainless steel spring clips/corrosion resistant aluminum panels |
Color | Multiple colors |
Description
This DOT Transport Placard system is constructed of all aluminum and stainless steel parts for long term outdoor durability This unit comes with 4 sets of rotating numbers so you can set the specific UN number for the dangerous good being carried This unit comes with 8 pages, Class 21 Flammable GasesClass 22 NonFlammable GasesClass 3 Flammable Liquids Class 51 Oxidizing SubstancesClass 61 Toxic SubstancesClass 62 Poison Inhalation HazardClass 8 Corrosive MaterialsDANGER Mixed Loads This unit comes with a white base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-029)
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, M, 100 PK, Black (49276)
- CHILL-ITS BY ERGODYNE Ranger Hat, Lime, 2XL/3XL (8935CT)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 10-9/16in W (GB-002)
- INCOM Flip Placards, 15Legend DOT Flip Placard (FC8030AL)
- INCOM Placards, Class 6 TOXIC UN Placard SS, 100PK (TA640SSPIN)
- INCOM Clear Protective Shield (PH221)
- STRANCO Vehicle Placard, Toxic with Pictogram (DOTP-0106-PS)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL733VS1 (MPL733VS1)
- AMERICAN LABELMARK CO LabelMaster® LQL40 Limited Quantity Label, Blank 101 x 101 MM, Paper, 500/Roll (LQL40)
- NMC Four Digit Placard 1133 Class 3 (DL201BTB)
- Incom Vehicle Placards