Shop All Vehicle Placards
Incom
Flip Placards, 15Legend DOT Flip Placard
Mfr # FC8030WH
Zoro # G608261053
product price: $120.99
/ea
Sold in multiples of 12 for $1,451.88
Free Shipping & Returns
$1,451.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy duty aluminum/Stainless steel spring clips/corrosion resistant aluminum panels
- Color Multiple colors
- Legend 15-Legend DOT Flip Placard
- Width 12.75"
- Length 12.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # FC8030WH
- Zoro # G608261053
- UPC # 5700302322
- Country of Origin Canada
- Category Vehicle Placards
Dimensions
Width | 12.75" |
Length | 12.75" |
Details
Item | Flip Placards |
Material | Heavy duty aluminum/Stainless steel spring clips/corrosion resistant aluminum panels |
Color | Multiple colors |
Legend | 15-Legend DOT Flip Placard |
Description
This DOT Transport Placard system is constructed of all aluminum and stainless steel parts for long term outdoor durability This unit comes with 4 sets of rotating numbers so you can set the specific UN number for the dangerous good being carried This unit comes with 15 pages, Class 21 Flammable GasesClass 22 NonFlammable GasesClass 23 Poisonous GasesClass 3 Flammable LiquidsClass 3 Combustable LiquidsClass 41 Flammable SolidsClass 42 Substances Liable to Spontaneous CombustionClass 43 Water Reactive SubstancesClass 51 Oxidizing SubstancesClass 61 Toxic SubstancesClass 62 Poison Inhalation HazardClass 6 PG IIClass 8 Corrosive MaterialsClass 9 Misc Products Substances or OrganismsDANGER Mixed LoadsBank Page This unit comes with a brushed aluminum finish base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Calibration Gas, Zero Grade, 20.9 per. O (18100693)
- BRADY Pipe Marker, White, Refrigeration, PK5, 7238-4-PK (7238-4-PK)
- HAWS Shower/Eye Face Wash, Lab Combination (8355WCW)
- ANSELL ActivArmr Cut-Resistant, Arc Flash, FR Gloves, HRC 2, ANSI A4, Green/Black, Size XL, 1 Pair (80-813)
- INCOM Flip Placards, 15Legend DOT Flip Placard (FC8030AL)
- INCOM Placards, Class 6 TOXIC UN Placard SS, 100PK (TA640SSPIN)
- INCOM Clear Protective Shield (PH221)
- AMERICAN LABELMARK CO LabelMaster® Z-RVW3 Non-Flammable Gas Placard, Worded, Rigid Vinyl, 25/Pack (Z-RVW3)
- AMERICAN LABELMARK CO LabelMaster® LQL40 Limited Quantity Label, Blank 101 x 101 MM, Paper, 500/Roll (LQL40)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Combustible (19TZ87)
- LABELMASTER Flammable Gas Placard, Worded, PK25 (Z-EZ8)
- Incom Vehicle Placards