Shop All Pipe Markers, Arrow, and Banding Tape
Incom
Arrow Tape, White/Red, 1 In. W
Mfr # PMA154
Zoro # G4234526
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Red
- Legend Color White
- Length 1,296 in
- Material Polyethylene
- Arrow Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # PMA154
- Zoro # G4234526
- UPC # 057003274013
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 1 in |
Length | 1,296 in |
Roll Length | 108 ft |
Roll Width | 1 in |
Description
Arrow Tape, Pipe Marker Legend Arrow, Legend Text Color White, Background Color Red, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,296 in, Width 1 in, Thickness 0.004 in, Roll Length 108 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K121-BLK XLG REG)
- CARHARTT T-Shirt, Desert, 2XL (K87-DES XXL REG)
- MONTOUR LINE Stanchion Post and Rope Fixed Base Black Post Crown Top (CXF-BK-CN)
- ULTRATECH Spill Tray, 27 gal Spill Capacity, Polyethylene (1035)
- INCOM Arrow Tape, Gray/White, 1 in. W, 108 ft. L (PMA1511)
- INCOM Arrow Tape, White/Green, 1 In. W, PMA152 (PMA152)
- INCOM Arrow Tape, Gray/White, 4 in. W, 108 ft. L (PMA4511)
- INCOM Arrow Tape, Black/Green, 2 In. W, PMA258 (PMA258)
- INCOM Arrow Tape, White/Blue, 4 In. W, PMA451 (PMA451)
- INCOM Arrow Tape, Black/Green, 4 In. W, PMA458 (PMA458)
- NMC Propane Gas Pressure Sensitive, Pk25, C1199Y (C1199Y)
- Incom Pipe Markers, Arrow, and Banding Tape