Shop All Pipe Markers, Arrow, and Banding Tape
Incom
Arrow Tape, White/Green, 1 In. W, PMA152
Mfr # PMA152
Zoro # G4234517
original price:
$12.83
6% off
new price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Green
- Legend Color White
- Length 1,296 in
- Material Polyethylene
- Standards ANSI A13.1-2007
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # PMA152
- Zoro # G4234517
- UPC # 057003272019
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 1 in |
Length | 1,296 in |
Roll Length | 108 ft |
Roll Width | 1 in |
Description
Arrow Tape, Pipe Marker Legend Arrow, Legend Text Color White, Background Color Green, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,296 in, Width 1 in, Thickness 0.004 in, Roll Length 108 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barcode Printer Label, 3-1/2" W, 2" H (60DX71)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 95, E Width (420092BLK095)
- DIAMOND VISIONS Assorted Fleece Winter Assorted Gloves (05-1260)
- CONDOR Lockout Tag, 5-3/4in.H, 3/8in.Hole, PK25 (48RU14)
- INCOM Arrow Tape, White/Red, 1 In. W (PMA154)
- INCOM Arrow Tape, Gray/White, 1 in. W, 108 ft. L (PMA1511)
- INCOM Arrow Tape, Gray/White, 4 in. W, 108 ft. L (PMA4511)
- INCOM Arrow Tape, Black/Gray, 4 In. W (PMA457)
- INCOM Arrow Tape, Black/White, 1 In. W, PMA159 (PMA159)
- INCOM Arrow Tape, Black/Green, 2 In. W, PMA258 (PMA258)
- BRADY Pipe Marker, Air, Blue, 3/4 to 2-3/8 In (7006-4)
- Incom Pipe Markers, Arrow, and Banding Tape