Shop All Pipe Markers, Arrow, and Banding Tape
Incom
Arrow Tape, Gray/White, 4 in. W, 108 ft. L
Mfr # PMA4511
Zoro # G6095941
original price:
$42.65
5% off
new price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Gray
- Legend Color White
- Length 1,296 in
- Material Polyethylene
- Arrows Per Roll 486
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # PMA4511
- Zoro # G6095941
- UPC # 057003303010
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 4 in |
Length | 1,296 in |
Roll Length | 108 ft |
Roll Width | 4 in |
Description
Arrow Tape, Pipe Marker Legend Arrow, Legend Text Color White, Background Color Gray, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,296 in, Width 4 in, Thickness 0.004 in, Roll Length 108 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, XL, Yellow, Polyester (IEX-HSY-05-XL)
- ARIAT Size 8-1/2 Men's Wellington Boot Composite Work Boot (10020094)
- PORTWEST Class 3 FR Mesh Vest, Med (UFR24)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 58L (10153845)
- INCOM Arrow Tape, Gray/White, 1 in. W, 108 ft. L (PMA1511)
- INCOM Arrow Tape, White/Green, 1 In. W, PMA152 (PMA152)
- INCOM Arrow Tape, White/Red, 1 In. W (PMA154)
- INCOM Arrow Tape, Black/Green, 4 In. W, PMA458 (PMA458)
- INCOM Arrow Tape, Black/Orange, 4 In. W, PMA453 (PMA453)
- INCOM Arrow Tape, Black/Gray, 4 In. W (PMA457)
- BRADY Ammonia Pipe Marker, RV, 3 to 5In (90417)
- Incom Pipe Markers, Arrow, and Banding Tape