Shop All Pipe Markers, Arrow, and Banding Tape
Incom
Arrow Tape, Gray/White, 1 in. W, 108 ft. L
Mfr # PMA1511
Zoro # G6190992
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Gray
- Legend Color White
- Length 1,296 in
- Material Polyethylene
- Markers per Card 2,916
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # PMA1511
- Zoro # G6190992
- UPC # 057003281011
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 1 in |
Length | 1,296 in |
Roll Length | 108 ft |
Roll Width | 1 in |
Description
Arrow Tape, Pipe Marker Legend Arrow, Legend Text Color White, Background Color Gray, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,296 in, Width 1 in, Thickness 0.004 in, Roll Length 108 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, M, PR (2042-M (8))
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 5-1/2 in. W (GB-068)
- STEINER Heat-Resistant Sleeve, Black, Knit Carbonized Fiber (1364K-18)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, XL, 230 PK, Blue (62874)
- INCOM Arrow Tape, White/Red, 1 In. W (PMA154)
- INCOM Arrow Tape, White/Blue, 4 In. W, PMA451 (PMA451)
- INCOM Arrow Tape, Gray/White, 4 in. W, 108 ft. L (PMA4511)
- INCOM Arrow Tape, Black/Green, 2 In. W, PMA258 (PMA258)
- INCOM Arrow Tape, Black/Orange, 4 In. W, PMA453 (PMA453)
- INCOM Arrow Tape, Black/Gray, 4 In. W (PMA457)
- BRADY Pipe Marker, Sanitary Waste, 3/4to2-3/8 In, 7406-4 (7406-4)
- Incom Pipe Markers, Arrow, and Banding Tape