Shop All Pipe Markers, Arrow, and Banding Tape
Incom
Arrow Tape, Black/White, 1 In. W, PMA159
Mfr # PMA159
Zoro # G4234483
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color White
- Legend Color black
- Length 1,296 in
- Material Polyethylene
- Standards ANSI A13.1-2007
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # PMA159
- Zoro # G4234483
- UPC # 057003279018
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 1 in |
Length | 1,296 in |
Roll Length | 108 ft |
Roll Width | 1 in |
Description
Arrow Tape, Pipe Marker Legend Arrow, Legend Text Color Black, Background Color White, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,296 in, Width 1 in, Thickness 0.004 in, Roll Length 108 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Bag/Tote, PATROL READY Bag, Black, Polyester (59012)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29TW M 050)
- NMC Danger High Voltage Do Not Enter This Enclosure Label, Pk5 (D289AP)
- ZORO SELECT Disposable Gloves, Vinyl Synthetic, Latex-Free, Powder-Free, Clear, L, 10 boxes of 100 Gloves (VinylLB)
- INCOM Arrow Tape, Black/Green, 4 In. W, PMA458 (PMA458)
- INCOM Arrow Tape, Black/Green, 2 In. W, PMA258 (PMA258)
- INCOM Arrow Tape, Black/Orange, 4 In. W, PMA453 (PMA453)
- INCOM Arrow Tape, Gray/White, 4 in. W, 108 ft. L (PMA4511)
- INCOM Arrow Tape, White/Red, 1 In. W (PMA154)
- INCOM Arrow Tape, White/Blue, 4 In. W, PMA451 (PMA451)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7015-1HV-PK (7015-1HV-PK)
- Incom Pipe Markers, Arrow, and Banding Tape