Shop All Pipe Markers, Arrow, and Banding Tape
Incom
Arrow Tape, Black/Orange, 4 In. W, PMA453
Mfr # PMA453
Zoro # G4234632
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Orange
- Legend Color black
- Length 1,296 in
- Material Polyethylene
- Indoor/Outdoor Usage Indoor Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Incom
- MFR # PMA453
- Zoro # G4234632
- UPC # 057003295018
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 4 in |
Length | 1,296 in |
Roll Length | 108 ft |
Roll Width | 4 in |
Description
Arrow Tape, Pipe Marker Legend Arrow, Legend Text Color Black, Background Color Orange, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,296 in, Width 4 in, Thickness 0.004 in, Roll Length 108 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex Pocketless Wrap (WP18WH RG M)
- LYLE Decal, Danger Electrical Equipment, 10x7", Sign Material: Vinyl (LCU4-0620-RD_10X7)
- DUAL-LITE Edge-Lit Exit Sign, LED, BatteryBackUp, Grn, CELS1GNE (CELS1GNE)
- JJ KELLER Accident Report Kit (1046)
- INCOM Arrow Tape, Black/Gray, 4 In. W (PMA457)
- INCOM Arrow Tape, Black/Green, 4 In. W, PMA458 (PMA458)
- INCOM Arrow Tape, Black/White, 1 In. W, PMA159 (PMA159)
- INCOM Arrow Tape, White/Red, 1 In. W (PMA154)
- INCOM Arrow Tape, Black/White, 4 In. W, PMA459 (PMA459)
- INCOM Arrow Tape, Gray/White, 4 in. W, 108 ft. L (PMA4511)
- BRADY Pipe Marker, Arrow, 2 In.H, 73948 (73948)
- Incom Pipe Markers, Arrow, and Banding Tape