Shop All Pipe Markers, Arrow, and Banding Tape
Incom
Arrow Tape, Black/Orange, 1 In. W, PMA153
Mfr # PMA153
Zoro # G4234474
original price:
$11.15
5% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Orange
- Legend Color black
- Length 1,296 in
- Material Polyethylene
- Arrow Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # PMA153
- Zoro # G4234474
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 1 in |
Length | 1,296 in |
Roll Length | 108 ft |
Roll Width | 1 in |
Description
Arrow Tape, Pipe Marker Legend Arrow, Legend Text Color Black, Background Color Orange, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,296 in, Width 1 in, Thickness 0.004 in, Roll Length 108 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 1/2 in W, Clear; White (M6-33-427)
- FELCO 702 Leather Work Gloves M (FELCO 702M)
- ROPE LOGIC Wire Core Swivel Snap Green Flipline 1/2 in. x 12 ft. (21487)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (32L)
- INCOM Arrow Tape, White/Blue, 4 In. W, PMA451 (PMA451)
- INCOM Arrow Tape, Black/White, 4 In. W, PMA459 (PMA459)
- INCOM Arrow Tape, Gray/White, 4 in. W, 108 ft. L (PMA4511)
- INCOM Arrow Tape, Gray/White, 1 in. W, 108 ft. L (PMA1511)
- INCOM Arrow Tape, Black/Orange, 4 In. W, PMA453 (PMA453)
- INCOM Arrow Tape, Black/Gray, 4 In. W (PMA457)
- BRADY Pipe Marker, Sanitary Waste, 3/4to2-3/8 In, 7406-4 (7406-4)
- Incom Pipe Markers, Arrow, and Banding Tape