Shop All Pipe Markers, Arrow, and Banding Tape
Incom
Arrow Tape, Black/Green, 4 In. W, PMA458
Mfr # PMA458
Zoro # G4234614
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Green
- Legend Color black
- Length 1,296 in
- Material Polyethylene
- Markers per Card 486
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Incom
- MFR # PMA458
- Zoro # G4234614
- UPC # 057003300019
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 4 in |
Length | 1,296 in |
Roll Length | 108 ft |
Roll Width | 4 in |
Description
Arrow Tape, Pipe Marker Legend Arrow, Legend Text Color Black, Background Color Green, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,296 in, Width 4 in, Thickness 0.004 in, Roll Length 108 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Velar Clear Lens w/ Black Frame (SB10410D)
- CARHARTT Bib Overall, Brown, 52x32in, 16 cal/cm2 (101627-211 52 32)
- GUARDIAN PURE SAFETY GROUP WEB ASSEMBLY FOR POSITIONING (21610)
- PORTWEST FR Antistatic Henley T-Shirt, XXL (FR32)
- INCOM Arrow Tape, Black/Green, 2 In. W, PMA258 (PMA258)
- INCOM Arrow Tape, Black/White, 1 In. W, PMA159 (PMA159)
- INCOM Arrow Tape, Black/Gray, 4 In. W (PMA457)
- INCOM Arrow Tape, Black/Orange, 4 In. W, PMA453 (PMA453)
- INCOM Arrow Tape, White/Red, 1 In. W (PMA154)
- INCOM Arrow Tape, Black/White, 4 In. W, PMA459 (PMA459)
- BRADY Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-3C-PK (7172-3C-PK)
- Incom Pipe Markers, Arrow, and Banding Tape