Shop All Pipe Markers, Arrow, and Banding Tape
Incom
Arrow Tape, Black/Green, 2 In. W, PMA258
Mfr # PMA258
Zoro # G4234535
original price:
$38.29
39% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Green
- Legend Color black
- Length 1,296 in
- Material Polyethylene
- Arrow Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # PMA258
- Zoro # G4234535
- UPC # 057003289017
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 2 in |
Length | 1,296 in |
Roll Length | 108 ft |
Roll Width | 2 in |
Description
Arrow Tape, Pipe Marker Legend Arrow, Legend Text Color Black, Background Color Green, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,296 in, Width 2 in, Thickness 0.004 in, Roll Length 108 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Green, 10 In. H, 9 In. W (30698)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-5Y)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, 2XL, 11" L, PR (MSD-55-012)
- MSA SAFETY Full Face Respirator, M, Threaded, Silicone (10043413)
- INCOM Arrow Tape, Black/Green, 4 In. W, PMA458 (PMA458)
- INCOM Arrow Tape, Black/Gray, 4 In. W (PMA457)
- INCOM Arrow Tape, Black/White, 4 In. W, PMA459 (PMA459)
- INCOM Arrow Tape, White/Blue, 4 In. W, PMA451 (PMA451)
- INCOM Arrow Tape, White/Red, 1 In. W (PMA154)
- INCOM Arrow Tape, Black/Orange, 4 In. W, PMA453 (PMA453)
- BRADY Pipe Marker, Cooling Water Supply, Green, 4044-C (4044-C)
- Incom Pipe Markers, Arrow, and Banding Tape