Shop All Pipe Markers, Arrow, and Banding Tape
Incom
Arrow Tape, Black/Gray, 2 In. W, PMA257
Mfr # PMA257
Zoro # G4234544
original price:
$26.66
30% off
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Gray
- Legend Color black
- Length 1,296 in
- Material Polyethylene
- Markers per Card 1,350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Incom
- MFR # PMA257
- Zoro # G4234544
- UPC # 057003288010
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 2 in |
Length | 1,296 in |
Roll Length | 108 ft |
Roll Width | 2 in |
Description
Arrow Tape, Pipe Marker Legend Arrow, Legend Text Color Black, Background Color Gray, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,296 in, Width 2 in, Thickness 0.004 in, Roll Length 108 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Faceshield Visor, PETG, Clear, 8x15-1/2in (100-04115)
- LABELMASTER Explosive 1.3 G Label, Vinyl, PK500 (SLEXP13G)
- NMC Individual Character Stencil 12" Number Set, PMC12-7 (PMC12-7)
- UNCOMMON THREADS Surge Bib Zig Zag Denim W/Black Web (3128-D3W1)
- INCOM Arrow Tape, Gray/White, 1 in. W, 108 ft. L (PMA1511)
- INCOM Arrow Tape, Black/White, 4 In. W, PMA459 (PMA459)
- INCOM Arrow Tape, White/Red, 1 In. W (PMA154)
- INCOM Arrow Tape, White/Green, 1 In. W, PMA152 (PMA152)
- INCOM Arrow Tape, Black/Gray, 4 In. W (PMA457)
- INCOM Arrow Tape, Black/Green, 2 In. W, PMA258 (PMA258)
- BRADY Pipe Mrkr, Carbon Dioxide, 1-1/2to2-3/8 In, 4306-B (4306-B)
- Incom Pipe Markers, Arrow, and Banding Tape