Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Anti-Skid Tape
Mfr # SG6502B
Zoro # G802680506
product price: $63.09
/ea
$63.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7
- Length 7
- Color Black
- Diameter 1.9
- Height 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incom
- MFR # SG6502B
- Zoro # G802680506
- UPC # 57003162006
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 7 |
Length | 7 |
Diameter | 1.9 |
Height | 1.9 |
Details
Color | Black |
Description
This Extra-Coarse Anti-Skid Tape offers excellent chemical and oil resistance. Use this tape when you need extreme traction in extremely dirty environments where standard tape would clog with mud, oil and debris. Roll measures 50'L x 2"W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Sleeve 18", M, Green, PR (KGC1T18T/M)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 3XL ( 12 ), 48 PK (67-308/XXXL)
- ANSELL Cut Resistant Glove, ANSI A5, 12, PR (11755)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size L (SV4WGML)
- INCOM Message Floor Tape, FIRE AISLE CLEAR (WTP105)
- INCOM Reflective Marking Tape, Circle, PK50 (RR350RD)
- INCOM Traction Tape, Hazard Conformable Grit 4 x 60' (SG3904ALS)
- INCOM Life Safe Soft Textured Vinyl Traction Tape (Non Skid) (RE3884WH)
- INCOM Floor Marking Tape, Roll, Clear, 5 in. W (FTL500)
- INCOM Traction Tape, Hazard Conformable Grit 6 x 60' (SG3906ALS)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (4RG)
- Incom Anti-slip tapes, Treads & Stair Nosings