Incipio QF6-00265 13 in. Rebecca Minkoff Moto Sleeve - Black Pebble Leather
Mfr # QF6-00265
Zoro # G003929930
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incipio Technologies Inc
- MFR # QF6-00265
- Zoro # G003929930
- UPC # 191058027689
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
An industry leader in accessible luxury handbags, accessories, footwear and apparel, Rebecca Minkoff s young, playful and subtly edgy designs can be Spotted around the world on young women and celebrities alike. Incipio Rebecca Minkoff Moto 13" Macbook or Surfacein this sleeve and protect it from accidental bumps and scratches. Crafted from genuine leather, it features Rebecca Minkoff signature details. Also, it has a padded lining for impact-absorbing protection, plus zippered pockets to store accessories. Genuine leather laptop Sleeve featuring Rebecca Minkoff signature details Compatible with Most 13" Laptops Exclusive padded lining provides impact-absorbing protection Featuring Rebecca Minkoff signature logo plate. Two exterior zippered pockets for extra storage PRODUCT DETAILS Zip closure lined Two exterior zip pockets Padded lining Fits most 13" laptops 13.5"W x 2"D x 10"H Leather Imported
Specifications- Color: Black Pebble Leather
- Size: 13 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Table of Contents Divider, 10-Tab, PK6 (UNV24804)
- C-LINE PRODUCTS Composition Notebook, College Ruled, Black Marble, PK12 (22022-CT)
- PARTNERS BRAND 6" x 2900 ft. Poly Tubing, 1.5 mil, Clear (PT0615)
- GENERAL Paper Bags, 75 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK400 (80080)
- PALACEDESIGNS Set Of 3 Black Suitcases (PA123518)
- EVEREST TRADING Everest 025-RB 25 in. 600 Denier Polyester Sporty Duffel Gear Bag (025-RB)
- CLAIRE CHASE Claire Chase 350-Cafe Ultimate Duffel Bag; Cafe (600004990934)
- WERNER LADDER - FALL PROTECTION Werner Small Duffel Bag, 12in x 8in, Black (K120000)
- MASTER LOCK LUGGAGE LOCK 1 in.W, 2PK (4689T)
- CANYON OUTBACK LEATHER 22 in. Utah Canyon Collection Canvas and Leather Duffel Bag, Brown (CL600)
- EVEREST TRADING Everest S219L-RB 26 in. 600 Denier Polyester Sports Duffel (S219L-RB)
- Incipio Technologies Inc Suitcases & Luggage Bags