Incipio MRSF-086-BRED Asher Nylon Sleeve Case for Microsoft Surface 3; Red & Black
Mfr # MRSF-086-BRED
Zoro # G403929424
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incipio Technologies Inc
- MFR # MRSF-086-BRED
- Zoro # G403929424
- UPC # 840076138814
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Get plenty of sophisticated style without weighing yourself down with the Incipio Asher Nylon Sleeve for Microsoft Surface 3. This stylish sleeve is made from sturdy nylon material for tons of protection and features a soft faux fur lined interior that provides adding padding while also protecting against scratches and scuffs. On the outside, you'll find a slot designed just for your Surface Pen as well as an exterior zippered pocket that's great for chargers, cables, and more. Plus, the sleeve is even designed with water-resistant sealed zipper closures for even more protection against daily wear and tear.
Features- Sleek and stylish two-tone sleeve offers plenty of protection for your Microsoft Surface 3
- Padded exterior is made from durable nylon that holds up to daily use
- Interior features a soft faux lining which adds extra cushion and helps prevent scratches and scuffs
- Includes a front zippered pocket for added storage of charges, cables, and more
- Outer Surface Pen holder allows for quick and easy access to your pen
- Water-resistant sealed zippered closure provides added protection against spills
- Color: Red & Black
- Compatibility: Microsoft Surface 3
- Dimension: 11.45" H x 8.6" W x 1" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V12AH F2 Battery for Razor Dirt Rocket SX500 - 15128101 - 3 Pack (ML12-12F2MP338914053101)
- MIGHTY MAX BATTERY 6V 1.3Ah Parks Doppler 809 Medical Battery (ML1.3-6511)
- ASUS 27" 1080P Full Hd 75Hz Ips Ec (90LM06H1-B013B0)
- EAGLE PITCHER Eagle Pitcher Battery, EaglePicher LTC-7PN (COMP-88)
- SAVOR IMPORTS Arborio Rice 5kg Bag, PK2 (677738)
- HDNP B&W International CS-2000 Type 2000 Outdoor Case Carrying Strap (CS/2000)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLK Amazon Echo Dot 2nd Generation Skin - Solid State Black (AED2-SS-BLK)
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- SAMSONITE Laptop Shuttle 17-Aramon Nxt (43330-1041)
- UNIDEN Uniden LC150-B Carry Case for SC150 (LC150-B)
- MCKLEINUSA Mcklein 88024 Hagen Leather Laptop Backpack; Brown (88024)
- Incipio Technologies Inc Computer Bags & Sleeves