Incipio mrsf-081-nvy 3 in. Roosevelt Folio Cover For Microsoft Surface; Navy Blue
Mfr # mrsf-081-nvy
Zoro # G703782194
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incipio Technologies Inc
- MFR # mrsf-081-nvy
- Zoro # G703782194
- UPC # 840076138494
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Designed to work with the Surface 3 and Type Cover, the Incipio Roosevelt Folio Cover For Microsoft Surface 3 is perfect for everyday use. Easily slide your Type Cover (not included) into the folio and snap your Microsoft Surface 3 in place for optimal security and protection. Composed of a vegan leather exterior and soft sueded microfiber interior, the Roosevelt Folio provides protection against bumps, drops, and scratches. The folio is designed with a locking hinge for secure use of your tablet and type cover, includes a built-in holder just right for your Surface Pen, and features a magnetic fold over tab for secure closure while on the go.
Features- Collect and combine with other Mega Bloks Halo sets to build your own authentic Halo universe
- Features a durable vegan leather exterior that's stylish and just the right amount of protection
- Soft suede microfiber interior protects your device from scratches caused by dust and dirt
- Features a locking hinge design for secure use of your Type Cover and Surface 3
- Built-in pen holder provides the ideal place to stash your Surface Pen when not in use
- Includes a magnetic fold over tab for secure closure while you're on the g
- Color:Navy Blue
- Size: 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dymo W002856 Battery (W002856 BATTERY DYMO)
- EXELL BATTERY Exell 23A, A23 1pk Blister Card Remote Battery (EB-23A-BP1)
- TRIPLETT Video Balun, 5MP, BNC Interface, Black (HDB-VSTPT2)
- DANTONA Dantona COMP-278 3V & 2400 mAh Lithium Manganese Dioxide Battery for Toto-TH559EDV410R (COMP-278)
- PREFERRED NATION Preferred Nation P4537.BLK Rolling Computer Case; Black (P4537.BLK)
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- SATECHI Water Resistant Carrying Case For Laptops 13in, Space Gray (ST-LTB13)
- MOSSY OAK Mossy Oak AED2-MOSSYOAK-OB Amazon Echo Dot 2nd Generation Skin - Obsession (AED2-MOSSYOAK-OB)
- KENSINGTON/ACCO BRANDS. Kensington Contour Roller Laptop Case, Nylon, 17-1/2 x 9-1/2 x 13, Black (62348)
- STARLINKS Starlinks EC3 Once Upon A Time Cameo (EC3)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLK Amazon Echo Dot 2nd Generation Skin - Solid State Black (AED2-SS-BLK)
- Incipio Technologies Inc Computer Bags & Sleeves