Shop All Cases and Totes
Incase
Transfer Tote, Highland Green
Mfr # INCO300716-HLGN
Zoro # G911744984
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Length 5.25 in
- Width 13.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incase
- MFR # INCO300716-HLGN
- Zoro # G911744984
- UPC # 810006545869
- Country of Origin Viet Nam
- Category Cases and Totes
Dimensions
Length | 5.25 in |
Width | 13.25 in |
Details
Color | GREEN |
Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Small Binder Clips, 40PK (BSN65366)
- GLOBAL EQUIPMENT Global Industrial„¢ Pallet Scale With LCD Indicator, 4'x4', 10,000 lb x 1 lb (SCS-NP771-5T-H)
- BSC PREFERRED 22 x 24'' - 2 Mil Flat Suffocation Warning Poly Bags, 100PK (PBM22242100)
- SAFCO Letter Tray/File Holder, 8, Comp (3129BL)
- CASE LOGIC Diamond 14" Backpack, 6.3" x 13.4" x 17.3", Black (3201265)
- BUGATTI SEDONA INC Bugatti Synthetic Leather Attach Case- 17''L x 12''H x 4.5''W (ATC2030)
- SANOXY MP3 FM Transmitter Kit Adjustable Anti-Slip Phone Holder Mount with USB / iPod Nano / iPod Touch (SANOXY-FMTRNS-IPOD)
- TZ CASE TZ Case EXC-118 S Aluminum Packaging Case; Silver - 7.375 x 16 x 19 in. (EXC-118 S)
- T.Z. CASE INTERNATIONAL INC. TZ Case Executive Aluminum Storage Case EXC-118-S - 19"L x 16"W x 7-3/8"H Silver (EXC-118-S)
- LITTELFUSE Fast Acting Midget Fuse, 9A, KLK Series (KLK009)
- NITE IZE Cell Phone Windshield Mount, Black (STWS-01-R8)
- Incase Cases and Totes