Shop All Computer Bags & Sleeves
Incase
Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Clear
Mfr # INMB200749-CLR
Zoro # G511744988
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color CLEAR
- Width 12.20 in
- Material Plastic
- Length 1.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incase
- MFR # INMB200749-CLR
- Zoro # G511744988
- UPC # 810006545906
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 12.20 in |
Length | 1.02 in |
Details
Color | CLEAR |
Material | Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG TV Remote Control For LG, AKB73755451 (AKB73755451)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Panasonic LCL 12V20P (ML22-12GEL597)
- TP-LINK 24 Port Gigabit Switch Metal, TLSG1024 (TL-SG1024)
- MOTOROLA Single Unit Charger (WPLN4182A)
- INCASE Hardshell Dot Case For Apple Macbook Air 15 2023, Clear (INMB200750-CLR)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Black (INMB200749-BLK)
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- LENOVO IDEA 15.6 Toploader T210 Black-ROW, GX40Q17229 (GX40Q17229)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- Incase Computer Bags & Sleeves