Shop All Computer Bags & Sleeves
Incase
Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Black
Mfr # INMB200749-BLK
Zoro # G711744986
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 1.02 in
- Width 12.20 in
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incase
- MFR # INMB200749-BLK
- Zoro # G711744986
- UPC # 810006545913
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Length | 1.02 in |
Width | 12.20 in |
Details
Material | Plastic |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH SLA REPLACEMENT FOR ALARM SYSTEM BATTERY (ML12-6F248)
- CAPTURE ADVANCE 5MP 2.8MM HD DOME (R2-HD5MPDME)
- MONOPRICE A/V Cable, Optical Toslink, 10ft (6272)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery for ShurFlo SRS-600 Backpack Sprayer (ML9-12102456)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Clear (INMB200749-CLR)
- INCASE Hardshell Dot Case For Apple Macbook Air 15 2023, Clear (INMB200750-CLR)
- TARGUS TopLoad16" Classsic Notebook, TCT027US (TCT027US)
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- JEALOUS DEVIL LLC DecalGirl Collective AED2-BLACKWOOD Amazon Echo Dot 2nd Generation Skin - Black Woodgrain (AED2-BLACKWOOD)
- Incase Computer Bags & Sleeves