Shop All Computer Bags & Sleeves
Incase
Go Sleeve For 16 Inch Laptops, Navy
Mfr # INMB100744-NVY
Zoro # G911744991
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.52 in
- Material Nylon
- Color BLUE
- Width 15.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incase
- MFR # INMB100744-NVY
- Zoro # G911744991
- UPC # 810006545777
- Country of Origin Indonesia
- Category Computer Bags & Sleeves
Dimensions
Length | 1.52 in |
Width | 15.50 in |
Details
Material | Nylon |
Color | BLUE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION 64Gb Sdxc Class10 Uhs-I, 300X (TS64GSDU1)
- BOSCH Battery Pack, Charger, (2) 4.0 Ah, Li-Ion (GXS18V-11N25)
- CLEAN REMOTE Large Button Universal Remote Control for Healthcare (CR2BB)
- LOGITECH C920e HD Business Webcam, 1280 pixels x 720 pixels, Black (960-001384)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Clear (INMB200749-CLR)
- INCASE Hardshell Dot Case For Apple Macbook Air 15 2023, Clear (INMB200750-CLR)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Black (INMB200749-BLK)
- WINGO Wingocase, Universal 14 In 1 Travel Kit, Black (102-T7208-04)
- LENOVO IDEA 15.6 Toploader T210 Grey-ROW, GX40Q17231 (GX40Q17231)
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- STARLINKS Starlinks EC3 Once Upon A Time Cameo (EC3)
- Incase Computer Bags & Sleeves