Shop All Book Bags & Backpacks
Incase
Facet 20l Backpack, Black
Mfr # INBP100739-BLK
Zoro # G311744973
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color BLACK
- Width 12.40 in
- Length 3.70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incase
- MFR # INBP100739-BLK
- Zoro # G311744973
- UPC # 810006545999
- Country of Origin Indonesia
- Category Book Bags & Backpacks
Dimensions
Width | 12.40 in |
Length | 3.70 in |
Details
Material | Nylon |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Microban Message Stamp, Approved, 3/8" (038840)
- SHARPIE Emerald, Ruby, Sapphire Permanent Marker Set, Fine Tip, 3 PK (2029669)
- ZORO SELECT 1-7/8" x 3-3/4" Fluorescent Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ6)
- TAPECASE Shipping Labels, 2 In. H, Red/White, PK50 (16U988)
- EVERKI USA Atlas Laptop Backpack -Fits 13 To 17.3 (EKP121)
- EVEREST Everest BB015-HPK-BK Sling Bag - Hot Pink-Black (BB015-HPK/BK)
- PERFECTLY PACKED Everest 19 in. Backpack with Dual Mesh Pocket (PE70263)
- CONDOR OUTDOOR PRODUCTS COMMUTER PACK, COYOTE BROWN (155-498)
- PROPAC CAMPUS CERT BACKPACK (D2012-CAMPUS)
- EVEREST Everest 1045K-YE Basic Backpack - Yellow (1045K-YE)
- CONDOR OUTDOOR PRODUCTS ROVER PACK, COYOTE BROWN (111138-498)
- Incase Book Bags & Backpacks