Shop All Book Bags & Backpacks
Incase
Facet 20l Backpack, Aged Pink
Mfr # INBP100739-AGP
Zoro # G511744971
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color PINK
- Material Nylon
- Length 3.70 in
- Width 12.40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Incase
- MFR # INBP100739-AGP
- Zoro # G511744971
- UPC # 810006545524
- Country of Origin Indonesia
- Category Book Bags & Backpacks
Dimensions
Length | 3.70 in |
Width | 12.40 in |
Details
Color | PINK |
Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL ELITE Stick Roller Ball Pen, Super-Fine 0.5mm, Blk Ink, Blk Barrel (69000)
- BIC Pen, Velocity, Bp, Bld, Be, PK36 (VLGB361BE)
- TOY TIME Toy Time Ride On Car | No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Purple) (499450GVL)
- FELLOWES Laminating Pouch, 5mil, 3-7/8x2-5/8, PK100 (FEL52015)
- PROPAC BACKPACK, BLACK, BLANK (D2012-BLK)
- SEA FOAM COMPANY Buy Smart Depot G2511 Black Epic Tablet Sling Backpack - Black (G2511 Black)
- JUPITER GEAR 25L Tactical Military Molle Backpack - Camo (JG-TACTBP01-25L-CAMO)
- EVEREST Everest EB1000-BURG Vintage Laptop Backpack; Burgundy (EB1000-BURG)
- CANYON OUTBACK LEATHER Kannah Canyon Backpack, Brandy (CY206P)
- HD FCHOD DOUBLE FastCap Handle On Demand Double (FCHOD DOUBLE)
- OVERLAND DOG GEAR Overland Dog Gear ODG80 Weekender Travel Backpack for Dog; Black (ODG80)
- Incase Book Bags & Backpacks