Shop All Cam Followers & Track Rollers
Ina
Yoke Track Roller, Size 80, Bore 40 mm
Mfr # NATV40-PP-A
Zoro # G3185664
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Crowned
- Roller Dia. 80 mm
- Roller Width 30 mm
- Bore Dia. 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # NATV40-PP-A
- Zoro # G3185664
- Country of Origin Slovakia
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 80 mm |
Roller Width | 30 mm |
Bore Dia. | 40 mm |
Bore Dia. (mm) | 40 |
Roller Width (mm) | 32 |
Size | 80 |
Roller Dia. (mm) | 80 |
Roller Diameter | 80 mm |
Bore Diameter | 40 mm |
Overall Length | 32 mm |
Description
Yoke Roller, Bore Diameter 40 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 32 mm, Roller Diameter 80 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 30 mm, Rolling Element Rows 1, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 40,000 N, Features Full Complement, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve Coil, 12 VDC, Double Leads (CCP012L)
- HHIP TPG-321 C-6 TiN Coated Carbide Insert (6020-1321)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8304FCN16H, Coreless, 5 micron, Outside-In (MF0305948)
- NSK NSK 6208 ZZ C3, 6200 Series Single Row Deep Groove Ball Bearing (6208 ZZ C3)
- INA Yoke Track Roller, Size 32, Bore 12 mm (NATR12-PP-A)
- INA Yoke Track Roller, Size 47, Bore 17 mm (LR203-2RSR)
- INA Stud Track Roller, Size 16 (KR16-PP-A)
- INA Yoke Track Roller, Size 52, Bore 25 mm (NATR25-PP-A)
- INA Yoke Track Roller, Size 47, Bore 20 mm (NATV20-PP-A)
- INA Yoke Type Needle Yoke type, needle, without ax. guidance (ST012)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- Ina Cam Followers & Track Rollers