Shop All Cam Followers & Track Rollers
Ina
Yoke Track Roller, Size 80, Bore 40 mm
Mfr # NATR40-PP-A
Zoro # G0786405
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Crowned
- Roller Dia. 80 mm
- Roller Width 30 mm
- Bore Dia. 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # NATR40-PP-A
- Zoro # G0786405
- Country of Origin Slovakia
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 80 mm |
Roller Width | 30 mm |
Bore Dia. | 40 mm |
Roller Width (mm) | 32 |
Roller Dia. (mm) | 80 |
Size | 80 |
Bore Dia. (mm) | 40 |
Bore Diameter | 40 mm |
Overall Length | 32 mm |
Roller Diameter | 80 mm |
Description
Yoke Roller, Bore Diameter 40 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 32 mm, Roller Diameter 80 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 30 mm, Rolling Element Rows 1, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 32,500 N, Features Low Friction, Optimum Grease Storage Space, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1922V454 46" Outside Length, 45 13/32 in Pitch Length, 1-3/16" Top Width (3HEV5)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400189)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-ASAE)
- GATES Hi-Power II Belts, A61 (A61)
- INA Stud Track Roller, Size 62 (KR62-PP-A)
- INA Yoke Track Roller, Size 24, Bore 8 mm (NATR8-PP-A)
- INA Yoke Type Needle Yoke type, needle, without ax. guidance (ST012)
- INA Yoke Track Roller, Size 47, Bore 20 mm (NATV20-PP-A)
- INA Yoke Track Roller, Size 47, Bore 17 mm (LR203-2RSR)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- MCGILL CF Series, Cam Follower, #CF1/2N (CF1/2N)
- Ina Cam Followers & Track Rollers