Shop All Cam Followers & Track Rollers
Ina
Yoke Track Roller, Size 62, Bore 30 mm
Mfr # NUTR30-A
Zoro # G1115125
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Crowned
- Roller Dia. 62 mm
- Roller Width 28 mm
- Bore Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # NUTR30-A
- Zoro # G1115125
- Country of Origin Germany
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 62 mm |
Roller Width | 28 mm |
Bore Dia. | 30 mm |
Size | 62 |
Bore Dia. (mm) | 30 |
Roller Width (mm) | 29 |
Roller Dia. (mm) | 62 |
Bore Diameter | 30 mm |
Overall Length | 29 mm |
Roller Diameter | 62 mm |
Description
Yoke Roller, Bore Diameter 30 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 29 mm, Roller Diameter 62 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 28 mm, Rolling Element Rows 2, Seal Type Non-Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Cylindrical Roller, Dynamic Radial Load Capacity 41,000 N, Features Full Complement, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR3S (CYR3S)
- TRITAN Deep Grv Ball Bearing, 2 Rubber Seals, 0.625-in. Bore Dia., 40mm OD, 12mm W, C3 Internal Clearance (6203X5/8 2RS/C3 PRX)
- TIMKEN TIM-18720, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 18720 (18720)
- GATES Poly Chain GT2 Sprockets, 8MX-30S-12 (8MX-30S-12)
- INA Stud Track Roller, Size 35 (NUKR35-A)
- INA Yoke Track Roller, Size 35, Bore 15 mm (NUTR15-A)
- INA Yoke Track Roller, Size 52, Bore 25 mm (NUTR25-A)
- INA Yoke Track Roller, Size 40, Bore 17 mm (NUTR17-A)
- INA Yoke Track Roller, Size 35, Bore 15 mm (NATR15-PP-A)
- INA Yoke Type Needle Yoke type, needle, without ax. guidance (ST012)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-7/8-X)
- Ina Cam Followers & Track Rollers