Shop All Cam Followers & Track Rollers
Ina
Yoke Track Roller, Size 52, Bore 25 mm
Mfr # NATR25-PP-A
Zoro # G1972494
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Crowned
- Roller Dia. 52 mm
- Roller Width 24 mm
- Bore Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # NATR25-PP-A
- Zoro # G1972494
- Country of Origin Slovakia
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 52 mm |
Roller Width | 24 mm |
Bore Dia. | 25 mm |
Roller Width (mm) | 25 |
Bore Dia. (mm) | 25 |
Roller Dia. (mm) | 52 |
Size | 52 |
Bore Diameter | 25 mm |
Overall Length | 25 mm |
Roller Diameter | 52 mm |
Description
Yoke Roller, Bore Diameter 25 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 25 mm, Roller Diameter 52 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Rolling Element Rows 1, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 15,200 N, Features Low Friction, Optimum Grease Storage Space, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Universal AC/DC Mtr, 1hp, 10,000 RPM, 115V (2M191)
- COXREELS Static Discharge Hand Crank Cable Reel (SDH-200-1)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Black (RSG200-15CE-G)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX47)
- INA Stud Track Roller, Size 40 (NUKR40-A)
- INA Yoke Track Roller, Size 52, Bore 20 mm (LR5204-2HRS-TVH-XL)
- INA Yoke Track Roller, Size 32, Bore 12 mm (NATV12-PP-A)
- INA Yoke Track Roller, Size 47, Bore 20 mm (NUTR20-A)
- INA Yoke Type, Needle, Without Ax. GuIDance, #STO10 (STO10)
- INA Yoke Track Roller, Size 19, Bore 6 mm (NATR6-PP-A)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-7/8-C)
- Ina Linear Bearings & Guides