Shop All Cam Followers & Track Rollers
Ina
Yoke Track Roller, Size 47, Bore 20 mm
Mfr # NUTR20-A
Zoro # G1216354
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Crowned
- Roller Dia. 47 mm
- Roller Width 24 mm
- Bore Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # NUTR20-A
- Zoro # G1216354
- Country of Origin Germany
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 47 mm |
Roller Width | 24 mm |
Bore Dia. | 20 mm |
Size | 47 |
Roller Width (mm) | 25 |
Roller Dia. (mm) | 47 |
Bore Dia. (mm) | 20 |
Overall Length | 25 mm |
Bore Diameter | 20 mm |
Roller Diameter | 47 mm |
Description
Yoke Roller, Bore Diameter 20 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 25 mm, Roller Diameter 47 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Rolling Element Rows 2, Seal Type Non-Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Cylindrical Roller, Dynamic Radial Load Capacity 28,500 N, Features Full Complement, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 2.09" L x 1.25" W x 1.25" H (DT-750-MFMO-5)
- SKF Single Row Ball Bearing, Shielded (6207 2Z C3HT51)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 1/4 Inch Male NPT (CH441)
- PARKER Air Regulator, 1/2 In. NPT, 90 cfm, 250 psi (07R318AC)
- INA Stud Track Roller, Size 19 (KR19-PP-A)
- INA Yoke Track Roller, Size 35, Bore 15 mm (NATR15-PP-A)
- INA Yoke Track Roller, Size 72, Bore 30 mm (LR5206-2HRS-TVH-XL)
- INA Yoke Track Roller, Size 47, Bore 20 mm (NATV20-PP-A)
- INA Yoke Track Roller, Size 85, Bore 40 mm (LR5208-2HRS-TVH-XL)
- INA Yoke Track Roller, Size 52, Bore 25 mm (NATR25-PP-A)
- TRITAN Caged Stud-Type Track Roller, Metric, Crowned OD, Sealed, 22mm Roller Dia., 12mm Roller Width (KR22 PP)
- Ina Linear Bearings & Guides