Shop All Cam Followers & Track Rollers
Ina
Yoke Track Roller, Size 47, Bore 17 mm
Mfr # LR203-2RSR
Zoro # G3110974
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Crowned
- Roller Dia. 47 mm
- Roller Width 12 mm
- Bore Dia. 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # LR203-2RSR
- Zoro # G3110974
- Country of Origin Slovakia
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 47 mm |
Roller Width | 12 mm |
Bore Dia. | 17 mm |
Size | 47 |
Roller Dia. (mm) | 47 |
Roller Width (mm) | 12 |
Bore Dia. (mm) | 17 |
Roller Diameter | 47 mm |
Bore Diameter | 17 mm |
Overall Length | 12 mm |
Description
Yoke Roller, Bore Diameter 17 mm, Closure Double Sealed, Duty Type Standard, Overall Length 12 mm, Roller Diameter 47 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 12 mm, Rolling Element Rows 1, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Radial Ball, Dynamic Radial Load Capacity 8,900 N, Features Low Friction, Optimum Grease Storage Space, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- DAYTON Rubber Mounted Bearing, Ball, 5/8" Bore (3FDE8)
- NUMATICS Regulator, 3/8 in, Aluminum, 0.95 lb (8652AR003FA00H0)
- CLIMAX METAL PRODUCTS 2CC-075-050-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-075-050-KW)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- INA Yoke Track Roller, Size 32, Bore 12 mm (NATR12-PP-A)
- INA Yoke Track Roller, Size 85, Bore 40 mm (LR5208-2HRS-TVH-XL)
- INA Stud Track Roller, Size 35 (NUKR35-A)
- INA Yoke Track Roller, Size 47, Bore 20 mm (NATV20-PP-A)
- INA Yoke Track Roller, Size 52, Bore 25 mm (NUTR25-A)
- SMITH BEARING Metric Flange Track Roller, MFCR-40 (MFCR-40)
- Ina Linear Bearings & Guides