Shop All Cam Followers & Track Rollers
Ina
Yoke Track Roller, Size 40, Bore 17 mm
Mfr # NUTR17-A
Zoro # G0742682
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Crowned
- Roller Dia. 40 mm
- Roller Width 20 mm
- Bore Dia. 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # NUTR17-A
- Zoro # G0742682
- Country of Origin Germany
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 40 mm |
Roller Width | 20 mm |
Bore Dia. | 17 mm |
Size | 40 |
Roller Dia. (mm) | 40 |
Bore Dia. (mm) | 17 |
Roller Width (mm) | 21 |
Overall Length | 21 mm |
Bore Diameter | 17 mm |
Roller Diameter | 40 mm |
Description
Yoke Roller, Bore Diameter 17 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 21 mm, Roller Diameter 40 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 20 mm, Rolling Element Rows 2, Seal Type Non-Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Cylindrical Roller, Dynamic Radial Load Capacity 19,100 N, Features Full Complement, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH4020, 10 micron, Inside-Out, Glass (MF0065964)
- COXREELS Spring Canister Assembly, Steel (8329-1)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Extra Long (F5515X10X10LL)
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (1.50DPSRM03.00)
- INA Yoke Track Roller, Size 47, Bore 20 mm (NATV20-PP-A)
- INA Yoke Type, Needle, Without Ax. GuIDance, #STO10 (STO10)
- INA Stud Track Roller, Size 22 (KR22-PP-A)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- INA Yoke Track Roller, Size 30, Bore 10 mm (NATR10-PP-A)
- INA Stud Track Roller, Size 62 (NUKR62-A)
- CARTER BEARINGS 2.00", Needle Cam Follower, Sealed, Hex (CNB-64-SB)
- Ina Cam Followers & Track Rollers