Shop All Cam Followers & Track Rollers
Ina
Yoke Track Roller, Size 35, Bore 15 mm
Mfr # NUTR15-A
Zoro # G1698103
original price:
$106.00
32% off
new price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Crowned
- Roller Dia. 35 mm
- Roller Width 18 mm
- Bore Dia. 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # NUTR15-A
- Zoro # G1698103
- Country of Origin Germany
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 35 mm |
Roller Width | 18 mm |
Bore Dia. | 15 mm |
Bore Dia. (mm) | 15 |
Roller Dia. (mm) | 35 |
Size | 35 |
Roller Width (mm) | 19 |
Roller Diameter | 35 mm |
Bore Diameter | 15 mm |
Overall Length | 19 mm |
Description
Yoke Roller, Bore Diameter 15 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 19 mm, Roller Diameter 35 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 18 mm, Rolling Element Rows 2, Seal Type Non-Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Cylindrical Roller, Dynamic Radial Load Capacity 15,600 N, Features Full Complement, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50BRDSRM04.00)
- IFM M12 Shielded Cable, 8 Pins, 10.0m L (E12404)
- DIXON Hose Barb, 3/4 x 5/8 in, FNPT x Hose Barb, Brass, Domestic (1041012C)
- DAYTON 5V560 V-Belt, 56" Outside Length, 5/8" Top Width, 1 Ribs (13V737)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- INA Stud Track Roller, Size 35 (NUKR35-A)
- INA Yoke Type Needle Yoke type, needle, without ax. guidance (ST012)
- INA Yoke Track Roller, Size 47, Bore 20 mm (NUTR20-A)
- INA Yoke Type, Needle, Without Ax. GuIDance, #STO10 (STO10)
- INA Yoke Track Roller, Size 80, Bore 40 mm (NATR40-PP-A)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-4-X)
- Ina Linear Bearings & Guides