Shop All Cam Followers & Track Rollers
Ina
Yoke Track Roller, Size 35, Bore 15 mm
Mfr # NATR15-PP-A
Zoro # G0876355
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Crowned
- Roller Dia. 35 mm
- Roller Width 18 mm
- Bore Dia. 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # NATR15-PP-A
- Zoro # G0876355
- Country of Origin Slovakia
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 35 mm |
Roller Width | 18 mm |
Bore Dia. | 15 mm |
Bore Dia. (mm) | 15 |
Roller Dia. (mm) | 35 |
Roller Width (mm) | 19 |
Size | 35 |
Roller Diameter | 35 mm |
Bore Diameter | 15 mm |
Overall Length | 19 mm |
Description
Yoke Roller, Bore Diameter 15 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 19 mm, Roller Diameter 35 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 18 mm, Rolling Element Rows 1, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 9,700 N, Features Low Friction, Optimum Grease Storage Space, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Roller Bearing, Staight Bore, Double Row, 70mm Bore Dia., 150mm Outside Dia., 35mm Width (21314 CAM/C3W33)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6201ZZ08 1/2BORE)
- TRI-FLOW Multipurpose Grease, Food Grade, 14 Oz. (TF220211)
- BETA 1 FILTERS Air Filter replacement filter for 6211473950 / QUINCY (B1AF0005175)
- INA Yoke Track Roller, Size 30, Bore 10 mm (NATR10-PP-A)
- INA Yoke Track Roller, Size 32, Bore 10 mm (LR200-2RSR)
- INA Stud Track Roller, Size 62 (NUKR62-A)
- INA Yoke Track Roller, Size 52, Bore 20 mm (LR5204-2HRS-TVH-XL)
- INA Stud Track Roller, Size 22 (KR22-PP-A)
- INA Yoke Track Roller, Size 40, Bore 17 mm (NUTR17-A)
- MCGILL CF Series, Cam Follower, #CF1-1/4SB (CF1-1/4SB)
- Ina Linear Bearings & Guides