Shop All Cam Followers & Track Rollers
Ina
Yoke Track Roller, Size 32, Bore 12 mm
Mfr # NATR12-PP-A
Zoro # G0550234
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Crowned
- Roller Dia. 32 mm
- Roller Width 14 mm
- Bore Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # NATR12-PP-A
- Zoro # G0550234
- Country of Origin Slovakia
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 32 mm |
Roller Width | 14 mm |
Bore Dia. | 12 mm |
Roller Width (mm) | 15 |
Size | 32 |
Roller Dia. (mm) | 32 |
Bore Dia. (mm) | 12 |
Overall Length | 15 mm |
Roller Diameter | 32 mm |
Bore Diameter | 12 mm |
Description
Yoke Roller, Bore Diameter 12 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 15 mm, Roller Diameter 32 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 14 mm, Rolling Element Rows 1, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 7,000 N, Features Low Friction, Optimum Grease Storage Space, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 7540191 ACE HARDWARE 137-497 Drive W/65"Belt O.C., 4LK650 (4LK650)
- DYNABRADE Rt Angle Vac Cut Off Tool, 12k rpm, 21 cfm (52538)
- ZORO SELECT Standard V-Belt Pulley, Fixed Bore, Cast Iron, 1 Groove, 3.05 in Outside Dia (AK3058)
- DUTTON-LAINSON Spout, Flexible, For Use With 120-A3 Oiler (301026)
- INA Stud Track Roller, Size 22 (KR22-PP-A)
- INA Yoke Track Roller, Size 32, Bore 12 mm (NATV12-PP-A)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- INA Yoke Track Roller, Size 47, Bore 20 mm (NUTR20-A)
- INA Yoke Track Roller, Size 52, Bore 25 mm (NATR25-PP-A)
- INA Stud Track Roller, Size 19 (KR19-PP-A)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/4)
- Ina Linear Bearings & Guides