Shop All Cam Followers & Track Rollers
Ina
Yoke Track Roller, Size 19, Bore 6 mm
Mfr # NATR6-PP-A
Zoro # G1123893
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Crowned
- Roller Dia. 19 mm
- Roller Width 11 mm
- Bore Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # NATR6-PP-A
- Zoro # G1123893
- Country of Origin Slovakia
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 19 mm |
Roller Width | 11 mm |
Bore Dia. | 6 mm |
Roller Width (mm) | 12 |
Bore Dia. (mm) | 6 |
Size | 19 |
Roller Dia. (mm) | 19 |
Roller Diameter | 19 mm |
Overall Length | 12 mm |
Bore Diameter | 6 mm |
Description
Yoke Roller, Bore Diameter 6 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 12 mm, Roller Diameter 19 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Rolling Element Rows 1, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 3,550 N, Features Low Friction, Optimum Grease Storage Space, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (SSF718-40K-B5-GS1)
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM (F-19P-100)
- GATES XPA3000 Metric V-Belt, 3000mm Outside Length, 13mm Top Width, 1 Ribs (XPA3000)
- MTK Thrust Ball Bearing, 30mm Bore, 47mm (51106)
- INA Stud Track Roller, Size 62 (NUKR62-A)
- INA Yoke Track Roller, Size 52, Bore 20 mm (LR5204-2HRS-TVH-XL)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- INA Yoke Track Roller, Size 35, Bore 15 mm (NUTR15-A)
- INA Yoke Track Roller, Size 62, Bore 30 mm (NUTR30-A)
- INA Yoke Track Roller, Size 85, Bore 40 mm (LR5208-2HRS-TVH-XL)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-3/4-X)
- Ina Cam Followers & Track Rollers