Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 45 mm
Mfr # AS4565-HLA
Zoro # G0569843
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 45 mm
- Outside Dia. (mm) 65 mm
- Thickness (mm) 1 mm
- Construction Material Steel
- Nominal Inside Dia. 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # AS4565-HLA
- Zoro # G0569843
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 45 mm |
Outside Dia. (mm) | 65 mm |
Nominal Inside Dia. | 45 mm |
Nominal Outside Dia. | 65 mm |
Outside Diameter | 65 mm |
Bore Diameter | 45 mm |
Details
Thickness (mm) | 1 mm |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1 mm |
System of Measurement | Metric |
Series | AS |
Minimum Temperature | -20 Degrees C |
Washer Thickness | 1 mm |
Maximum Temperature | 120 Degrees C |
Compatible Bearing | 4565 |
Washer Material | Alloy Steel |
Washer Material Grade | 100Cr6 |
Standards | DIN 5405-3, ISO Certified 303 |
For Thrust Bearing Type | Needle Roller |
Self Lubricating Bearing | No |
Lubrication Type | Lubrication Required |
Description
Roller Thrust Bearing Washer, Bore Diameter 45 mm, Compatible Bearing 4565, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Outside Diameter 65 mm, Self Lubricating Bearing No, System of Measurement Metric, Washer Thickness 1 mm, Maximum PV Not Applicable, Series AS, Standards DIN 5405-3, ISO Certified 303, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/8in. (SCC-18-18-SS)
- GENTEQ Brushless DC Motor, ECM, 1/3 HP, 1050 rpm (6703)
- BESTORQ Banded Cogged Belt, 140 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX1400)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 230VAC, Altivar (ATV12H055M2)
- INA Thust Needle Roller Brg/Access Thrust-Washers (TWA1423)
- INA Thrust Washer, Inside Dia. 30 mm (AS3047-HLA)
- INA Thrust Washer, Inside Dia. 1.75 In (TWA2840-HLA)
- INA Thrust Washer, Inside Dia. 0.625 In (TWA1018-HLA)
- INA Thrust Washer, Inside Dia. 1.500 In (TWD2435-HLA)
- INA Thrust Washer, Inside Dia. 15 mm (AS1528)
- INA Thrust Washer, Inside Dia. 40 mm (AS4060-HLA)
- Ina Thrust Bearings