Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 40 mm
Mfr # AS4060-HLA
Zoro # G1630456
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 40 mm
- Outside Dia. (mm) 60 mm
- Thickness (mm) 1 mm
- Construction Material Steel
- Nominal Outside Dia. 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # AS4060-HLA
- Zoro # G1630456
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 40 mm |
Outside Dia. (mm) | 60 mm |
Nominal Outside Dia. | 60 mm |
Nominal Inside Dia. | 40 mm |
Outside Diameter | 60 mm |
Bore Diameter | 40 mm |
Details
Thickness (mm) | 1 mm |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1 mm |
System of Measurement | Metric |
Compatible Bearing | 4060 |
Washer Material | Alloy Steel |
Maximum Temperature | 120 Degrees C |
Minimum Temperature | -20 Degrees C |
Lubrication Type | Lubrication Required |
Washer Thickness | 1 mm |
For Thrust Bearing Type | Needle Roller |
Standards | DIN 5405-3, ISO Certified 303 |
Self Lubricating Bearing | No |
Washer Material Grade | 100Cr6 |
Series | AS |
Description
Roller Thrust Bearing Washer, Bore Diameter 40 mm, Compatible Bearing 4060, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Outside Diameter 60 mm, Self Lubricating Bearing No, System of Measurement Metric, Washer Thickness 1 mm, Maximum PV Not Applicable, Series AS, Standards DIN 5405-3, ISO Certified 303, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 318-3M-09 (318-3M-09)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (6FLU8)
- WEG 00158ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00158ET3E56CFL-S)
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0304060201)
- INA Thrust Washer, Inside Dia. 1.500 In (TWA2435)
- INA Thrust Washer, Inside Dia. 30 mm (AS3047-HLA)
- INA Thrust Washer, Inside Dia. 1.75 In (TWD2840)
- INA Thrust Washer, Inside Dia. 10 mm (AS1024-HLA)
- INA Thrust Washer, Inside Dia. 0.25 In (TWA411-HLA)
- INA Thrust Washer, Inside Dia. 1.500 In (TWB2435)
- TRITAN Thrust Washer, dia. 1.125in, 0.03in. Thick (TRA1828)
- Ina Thrust Bearings