Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 35 mm,
Mfr # AS3552-HLA
Zoro # G1457163
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 35 mm
- Outside Dia. (mm) 52 mm
- Thickness (mm) 1 mm
- Construction Material Steel
- Nominal Inside Dia. 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # AS3552-HLA
- Zoro # G1457163
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 35 mm |
Outside Dia. (mm) | 52 mm |
Nominal Inside Dia. | 35 mm |
Nominal Outside Dia. | 52 mm |
Bore Diameter | 35 mm |
Outside Diameter | 52 mm |
Details
Thickness (mm) | 1 mm |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1 mm |
System of Measurement | Metric |
Minimum Temperature | -20 Degrees C |
Washer Material | Alloy Steel |
Series | AS |
Standards | DIN 5405-3, ISO Certified 303 |
Maximum Temperature | 120 Degrees C |
For Thrust Bearing Type | Needle Roller |
Lubrication Type | Lubrication Required |
Washer Material Grade | 100Cr6 |
Washer Thickness | 1 mm |
Self Lubricating Bearing | No |
Compatible Bearing | 3552 |
Description
Roller Thrust Bearing Washer, Bore Diameter 35 mm, Compatible Bearing 3552, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Outside Diameter 52 mm, Self Lubricating Bearing No, System of Measurement Metric, Washer Thickness 1 mm, Maximum PV Not Applicable, Series AS, Standards DIN 5405-3, ISO Certified 303, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Greasing Accessory Kit (45FG56)
- ALEMITE Coupler, Hydraulic Narrow, 1/8-27NPTF (F (A308730)
- DYNABRADE Tune Up Kit For 11X733, 11X734 (95600)
- MILTON P Style Coupler, Plug, 1/4" NPT (S-1802)
- INA Thrust Washer, Inside Dia. 15 mm (AS1528)
- INA Thrust Washer, Inside Dia. 25 mm (AS2542)
- INA Thrust Washer, Inside Dia. 2.25 In (TWA3648-HLA)
- INA Thrust Washer, Inside Dia. 0.375 In (TWA613-HLA)
- INA Thrust Washer, Inside Dia. 0.500 In (TWA815-HLA)
- INA Thrust Washer, Inside Dia. 2.50 In (TWA4052-HLA)
- INA Thrust Washer, Inside Dia. 1.500 In (TWA2435)
- Ina Thrust Bearings