Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 30 mm
Mfr # AS3047-HLA
Zoro # G2773617
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 30 mm
- Outside Dia. (mm) 47 mm
- Thickness (mm) 1 mm
- Construction Material Steel
- Nominal Inside Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # AS3047-HLA
- Zoro # G2773617
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 30 mm |
Outside Dia. (mm) | 47 mm |
Nominal Inside Dia. | 30 mm |
Nominal Outside Dia. | 47 mm |
Bore Diameter | 30 mm |
Outside Diameter | 47 mm |
Details
Thickness (mm) | 1 mm |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Metric |
Thickness | 1 mm |
Maximum Temperature | 120 Degrees C |
Minimum Temperature | -20 Degrees C |
Self Lubricating Bearing | No |
Washer Material Grade | 100Cr6 |
Washer Thickness | 1 mm |
Standards | DIN 5405-3, ISO Certified 303 |
Lubrication Type | Lubrication Required |
Series | AS |
Washer Material | Alloy Steel |
For Thrust Bearing Type | Needle Roller |
Compatible Bearing | 3047 |
Description
Roller Thrust Bearing Washer, Bore Diameter 30 mm, Compatible Bearing 3047, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Outside Diameter 47 mm, Self Lubricating Bearing No, System of Measurement Metric, Washer Thickness 1 mm, Maximum PV Not Applicable, Series AS, Standards DIN 5405-3, ISO Certified 303, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 28 x 38 x 7 mm., Nitrile Rubber (283807TC)
- DAYTON Square Key, 3/16x1 In (130-200-9000)
- DAYTON B83 V-Belt, 86 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3X646 (3X646)
- PIX Belt, XPA Cogged, 13 x 1457mm LP (XPA1457)
- INA Thrust Washer, Inside Dia. 20 mm (AS2035)
- INA Thrust Washer, Inside Dia. 12 mm (AS1226)
- INA Thrust Washer, Inside Dia. 1.500 In (TWB2435)
- INA Thrust Washer, Inside Dia. 1.75 In (TWD2840)
- INA Components, Equipment, #WS81118 (WS81118)
- INA Thrust Washer, Inside Dia. 1.375 In (TWA2233)
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRA-1423)
- Ina Thrust Bearings