Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 2.50 In
Mfr # TWA4052-HLA
Zoro # G2087181
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 2.5 in
- Outside Dia. (In.) 3.25 in
- Thickness (In.) 0.03 in
- Construction Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # TWA4052-HLA
- Zoro # G2087181
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 2.5 in |
Outside Dia. (In.) | 3.25 in |
Nominal Inside Dia. | 2 1/2 in |
Nominal Outside Dia. | 3 1/4 in |
Outside Diameter | 3 1/4 in |
Bore Diameter | 2 1/2 in |
Details
Thickness (In.) | 0.03 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/32 in |
Washer Thickness | 1/32 in |
For Thrust Bearing Type | Needle Roller |
Series | TRA, TWA |
Maximum Temperature | 250 Degrees F |
Washer Material | Alloy Steel |
Self Lubricating Bearing | No |
Washer Material Grade | 100Cr6 |
Minimum Temperature | -5 Degrees F |
Compatible Bearing | 4052 |
Lubrication Type | Lubrication Required |
Standards | ABMA 21.2-1988 |
Description
Roller Thrust Bearing Washer, Bore Diameter 2 1/2 in, Compatible Bearing 4052, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 3 1/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1702 mm Outside Length, 17 mm Top Width, 1 Ribs (BX64)
- INTERSTATE PNEUMATICS ASME Brass Safety Valve w/pull Ring - 140 PSI 1/4 Inch MPT (V140-4)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-100-7)
- PEER Flange Unit Standard Two Bolt With Set Screw Locking Insert (UCFT207-23)
- INA Thrust Washer, Inside Dia. 8 mm (AS0821)
- INA Thrust Washer, Inside Dia. 1.375 In (TWA2233)
- INA Thrust Washer, Inside Dia. 0.875 In (TWA1423-HLA)
- INA Thrust Washer, Inside Dia. 0.75 In (TWD1220-HLA)
- INA Thrust Washer, Inside Dia. 0.875 In (TWC1423-HLA)
- INA Thrust Washer, Inside Dia. 20 mm (AS2035)
- TRITAN Thrust Washer, dia. 0.562in, 0.03in. Thick (TRA916)
- Ina Thrust Washers