Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 25 mm
Mfr # AS2542
Zoro # G0262026
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 25 mm
- Outside Dia. (mm) 42 mm
- Thickness (mm) 1 mm
- Construction Material Steel
- Nominal Inside Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # AS2542
- Zoro # G0262026
- Country of Origin Slovakia
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 25 mm |
Outside Dia. (mm) | 42 mm |
Nominal Inside Dia. | 25 mm |
Nominal Outside Dia. | 42 mm |
Outside Diameter | 42 mm |
Bore Diameter | 25 mm |
Details
Thickness (mm) | 1 mm |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Metric |
Thickness | 1 mm |
Lubrication Type | Lubrication Required |
Compatible Bearing | 2542 |
Self Lubricating Bearing | No |
Washer Material Grade | 100Cr6 |
Washer Thickness | 1 mm |
Series | AS |
Maximum Temperature | 120 Degrees C |
Minimum Temperature | -20 Degrees C |
Standards | DIN 5405-3, ISO Certified 303 |
Washer Material | Alloy Steel |
For Thrust Bearing Type | Needle Roller |
Description
Roller Thrust Bearing Washer, Bore Diameter 25 mm, Compatible Bearing 2542, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Outside Diameter 42 mm, Self Lubricating Bearing No, System of Measurement Metric, Washer Thickness 1 mm, Maximum PV Not Applicable, Series AS, Standards DIN 5405-3, ISO Certified 303, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60SH14)
- TRITAN Aircraft Bearing, Single Row Radial Type, 2 Seals, 0.25-in. Bore Dia., 0.75-in. OD, 0.219-in. W (KP4AX MG2)
- BAILEY Regular Duty Flanged Wheel Bearing 3/4 Id, 1 3/8 Od, 1 1/2 Flange (150080)
- DURA-PREMIUM TORQUE Timing Belt, L, 05 x 427in PL, T114 (427L050)
- INA Thrust Washer, Inside Dia. 8 mm (AS0821)
- INA Thrust Washer, Inside Dia. 0.75 In (TWD1220-HLA)
- INA Thrust Washer, Inside Dia. 0.750 In (TWB1220-HLA)
- INA Thrust Washer, Inside Dia. 2.25 In (TWA3648-HLA)
- INA Thrust Washer, Inside Dia. 20 mm (AS2035)
- INA Components, Equipment, #WS81118 (WS81118)
- TRITAN Thrust Washer, dia. 1.750in, 0.09in. Thick (TRC2840)
- Ina Thrust Washers