Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 2.25 In
Mfr # TWA3648-HLA
Zoro # G3448374
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 2.25 in
- Outside Dia. (In.) 3.0 in
- Thickness (In.) 0.03 in
- Construction Material Steel
- Nominal Inside Dia. 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # TWA3648-HLA
- Zoro # G3448374
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 2.25 in |
Outside Dia. (In.) | 3.0 in |
Nominal Inside Dia. | 2 1/4 in |
Nominal Outside Dia. | 3 in |
Bore Diameter | 2 1/4 in |
Outside Diameter | 3 in |
Details
Thickness (In.) | 0.03 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/32 in |
System of Measurement | Inch |
Washer Material | Alloy Steel |
Washer Thickness | 1/32 in |
Minimum Temperature | -5 Degrees F |
Compatible Bearing | 3648 |
Standards | ABMA 21.2-1988 |
Lubrication Type | Lubrication Required |
Washer Material Grade | 100Cr6 |
Series | TRA, TWA |
For Thrust Bearing Type | Needle Roller |
Maximum Temperature | 250 Degrees F |
Self Lubricating Bearing | No |
Description
Roller Thrust Bearing Washer, Bore Diameter 2 1/4 in, Compatible Bearing 3648, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 3 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E712LS)
- GATES Truflex V-Belts, 2L240 (2L240)
- PARKER HOSE BARB F/P (126HBL-6-4)
- FESTO Silencer UOM-1/4 (UOM-1/4)
- INA Thrust Washer, Inside Dia. 1.75 In (TWA2840-HLA)
- INA Thrust Washer, Inside Dia. 1.75 In (TWD2840)
- INA Thrust Washer, Inside Dia. 2.00 In (TWA3244)
- INA Thrust Washer, Inside Dia. 0.625 In (TWB1018)
- INA Thrust Washer, Inside Dia. 0.75 In (TWD1220-HLA)
- INA Thrust Washer, Inside Dia. 17 mm (AS1730)
- TRITAN Thrust Washer, dia. 3.000in, 0.13in. Thick (TRD4860)
- Ina Thrust Washers