Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 2.00 In
Mfr # TWA3244
Zoro # G0988924
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 2.0 in
- Outside Dia. (In.) 2.75 in
- Thickness (In.) 0.03 in
- Construction Material Steel
- Nominal Outside Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # TWA3244
- Zoro # G0988924
- UPC # 035373131235
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 2.0 in |
Outside Dia. (In.) | 2.75 in |
Nominal Outside Dia. | 2 3/4 in |
Nominal Inside Dia. | 2 in |
Outside Diameter | 2 3/4 in |
Bore Diameter | 2 in |
Details
Thickness (In.) | 0.03 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/32 in |
System of Measurement | Inch |
Lubrication Type | Lubrication Required |
Washer Material | Alloy Steel |
Washer Material Grade | 100Cr6 |
Maximum Temperature | 250 Degrees F |
Series | TRA, TWA |
Standards | ABMA 21.2-1988 |
Washer Thickness | 1/32 in |
Compatible Bearing | 3244 |
For Thrust Bearing Type | Needle Roller |
Minimum Temperature | -5 Degrees F |
Self Lubricating Bearing | No |
Description
Roller Thrust Bearing Washer, Bore Diameter 2 in, Compatible Bearing 3244, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 3/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- IGUS Sleeve Bearing, 1 IDx1/2 In L, PK2 (TSI-1618-08)
- QA1 Male Stud, Rod End, RH, 28.5mm (MCMR12S)
- REELCRAFT Reel, Hose (EA32112 M12D)
- INA Thrust Washer, Inside Dia. 12 mm (AS1226)
- INA Thrust Washer, Inside Dia. 1.750 In (TWB2840)
- INA Thrust Washer, Inside Dia. 1.125 In (TWB1828)
- INA Thrust Washer, Inside Dia. 0.625 In (TWA1018-HLA)
- INA Thrust Washer, Inside Dia. 1.375 In (TWC2233)
- INA Thrust Washer, Inside Dia. 0.750 In (TWB1220-HLA)
- INA Components, Equipment, #WS81118 (WS81118)
- Ina Thrust Bearings