Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 20 mm
Mfr # AS2035
Zoro # G1820454
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 20 mm
- Outside Dia. (mm) 35 mm
- Thickness (mm) 1 mm
- Construction Material Steel
- Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # AS2035
- Zoro # G1820454
- Country of Origin Slovakia
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 20 mm |
Outside Dia. (mm) | 35 mm |
Nominal Inside Dia. | 20 mm |
Nominal Outside Dia. | 35 mm |
Bore Diameter | 20 mm |
Outside Diameter | 35 mm |
Details
Thickness (mm) | 1 mm |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1 mm |
System of Measurement | Metric |
Lubrication Type | Lubrication Required |
Washer Material Grade | 100Cr6 |
Self Lubricating Bearing | No |
Minimum Temperature | -20 Degrees C |
Washer Thickness | 1 mm |
Washer Material | Alloy Steel |
Series | AS |
Maximum Temperature | 120 Degrees C |
Compatible Bearing | 2035 |
For Thrust Bearing Type | Needle Roller |
Standards | DIN 5405-3, ISO Certified 303 |
Description
Roller Thrust Bearing Washer, Bore Diameter 20 mm, Compatible Bearing 2035, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Outside Diameter 35 mm, Self Lubricating Bearing No, System of Measurement Metric, Washer Thickness 1 mm, Maximum PV Not Applicable, Series AS, Standards DIN 5405-3, ISO Certified 303, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Type 3L X 3 (954-04259A)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116024-13)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13943-10-8)
- WESTWARD Grease Feeder, 2 oz., 4-5/8 in.H (35PA96)
- INA Thrust Washer, Inside Dia. 0.75 In (TWD1220-HLA)
- INA Thrust Washer, Inside Dia. 8 mm (AS0821)
- INA Thrust Washer, Inside Dia. 1.500 In (TWA2435)
- INA Thrust Washer, Inside Dia. 25 mm (AS2542)
- INA Components, Equipment, #WS81118 (WS81118)
- INA Thrust Washer, Inside Dia. 1.00 In (TWD1625-HLA)
- TRITAN Thrust Washer, dia. 1.000in, 0.03in. Thick (TRA1625)
- Ina Thrust Washers