Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 1.750 In
Mfr # TWB2840
Zoro # G2178224
original price:
$9.50
23% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.75 in
- Outside Dia. (In.) 2.5 in
- Thickness (In.) 0.06 in
- Construction Material Steel
- Nominal Inside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # TWB2840
- Zoro # G2178224
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.75 in |
Outside Dia. (In.) | 2.5 in |
Nominal Inside Dia. | 1 3/4 in |
Nominal Outside Dia. | 2 1/2 in |
Outside Diameter | 2 1/2 in |
Bore Diameter | 1 3/4 in |
Details
Thickness (In.) | 0.06 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/16 in |
System of Measurement | Inch |
Self Lubricating Bearing | No |
Washer Thickness | 1/16 in |
Compatible Bearing | 2840 |
Series | TRB, TWB |
Minimum Temperature | -5 Degrees F |
Washer Material | Alloy Steel |
Standards | ABMA 21.2-1988 |
Maximum Temperature | 250 Degrees F |
Washer Material Grade | 100Cr6 |
For Thrust Bearing Type | Needle Roller |
Lubrication Type | Lubrication Required |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 3/4 in, Compatible Bearing 2840, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 1/2 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Mini Piggyback FR Duo, 1/4" NPT Metal (1142-2)
- AVENTICS Valve Solenoid (226-749)
- KOYO Ball Brg 53-100MM, #6006 2RS (6006 2RS)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.55 inch OD (2AK25x3/4)
- INA Thrust Washer, Inside Dia. 1.250 In (TWA2031)
- INA Components, Equipment, #WS81118 (WS81118)
- INA Thrust Washer, Inside Dia. 17 mm (AS1730)
- INA Thrust Washer, Inside Dia. 0.25 In (TWA411-HLA)
- INA Thrust Washer, Inside Dia. 0.625 In (TWB1018)
- INA Thrust Washer, Inside Dia. 1.75 In (TWD2840)
- Ina Thrust Washers