Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 1.75 In
Mfr # TWA2840-HLA
Zoro # G2730341
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.75 in
- Outside Dia. (In.) 2.5 in
- Thickness (In.) 0.03 in
- Construction Material Steel
- Thickness 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # TWA2840-HLA
- Zoro # G2730341
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.75 in |
Outside Dia. (In.) | 2.5 in |
Nominal Inside Dia. | 1 3/4 in |
Nominal Outside Dia. | 2 1/2 in |
Bore Diameter | 1 3/4 in |
Outside Diameter | 2 1/2 in |
Details
Thickness (In.) | 0.03 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/32 in |
System of Measurement | Inch |
Standards | ABMA 21.2-1988 |
Series | TRA, TWA |
Maximum Temperature | 250 Degrees F |
Lubrication Type | Lubrication Required |
Compatible Bearing | 2840 |
Minimum Temperature | -5 Degrees F |
Self Lubricating Bearing | No |
Washer Material | Alloy Steel |
For Thrust Bearing Type | Needle Roller |
Washer Material Grade | 100Cr6 |
Washer Thickness | 1/32 in |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 3/4 in, Compatible Bearing 2840, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 1/2 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6005/C3, Single Row Ball Brgs, 6005C3 (6005/C3)
- CENTURY Split-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 1725 Nameplate RPM (F680V1)
- FESTO Round Cylinder DSNU-50-250-PPV-A (DSNU-50-250-PPV-A)
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore (HCP210-31)
- INA Thrust Washer, Inside Dia. 8 mm (AS0821)
- INA Thrust Washer, Inside Dia. 0.500 In (TWB815)
- INA Thrust Washer, Inside Dia. 25 mm (AS2542)
- INA Thrust Washer, Inside Dia. 1.125 In (TWA1828-HLA)
- INA Thrust Washer, Inside Dia. 0.750 In (TWB1220-HLA)
- INA Thrust Washer, Inside Dia. 1.375 In (TWC2233)
- TRITAN Thrust Washer, dia. 2.750in, 0.03in. Thick (TRA4458)
- Ina Thrust Washers