Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 1.500 In
Mfr # TWD2435-HLA
Zoro # G1353642
original price:
$9.12
4% off
new price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.5 in
- Outside Dia. (In.) 2.188 in
- Thickness (In.) 0.13 in
- Construction Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # TWD2435-HLA
- Zoro # G1353642
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.5 in |
Outside Dia. (In.) | 2.188 in |
Nominal Outside Dia. | 2 3/16 in |
Nominal Inside Dia. | 1 1/2 in |
Bore Diameter | 1 1/2 in |
Outside Diameter | 2 3/16 in |
Details
Thickness (In.) | 0.13 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/8 in |
Washer Material | Alloy Steel |
Standards | ABMA 21.2-1988 |
Maximum Temperature | 250 Degrees F |
For Thrust Bearing Type | Needle Roller |
Minimum Temperature | -5 Degrees F |
Washer Material Grade | 100Cr6 |
Series | TRD, TWD |
Washer Thickness | 1/8 in |
Self Lubricating Bearing | No |
Lubrication Type | Lubrication Required |
Compatible Bearing | 2435 |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 1/2 in, Compatible Bearing 2435, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 3/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/8 in, Maximum PV Not Applicable, Series TRD, TWD, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 29" Outside Length, 3/8" Top Width, 1 Ribs (3VX290)
- ARO Valve, Alpha Series, A213SD-000-N (A213SD-000-N)
- ZORO SELECT Coupler, 3/8 In Size (3LX97)
- ZORO SELECT Grease Fitting, Str, 3/16 Drive, PK10 (GFD1728)
- INA Thrust Washer, Inside Dia. 0.75 In (TWD1220-HLA)
- INA Thrust Washer, Inside Dia. 20 mm (AS2035)
- INA Thrust Washer, Inside Dia. 0.25 In (TWA411-HLA)
- INA Thrust Washer, Inside Dia. 0.625 In (TWB1018)
- INA Thrust Washer, Inside Dia. 8 mm (AS0821)
- INA Thrust Washer, Inside Dia. 1.75 In (TWD2840)
- TRITAN Thrust Washer, dia. 1.000in, 0.13in. Thick (TRD1625)
- Ina Thrust Washers