Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 1.500 In
Mfr # TWA2435
Zoro # G1845995
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.5 in
- Outside Dia. (In.) 2.188 in
- Thickness (In.) 0.03 in
- Construction Material Steel
- Nominal Inside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # TWA2435
- Zoro # G1845995
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.5 in |
Outside Dia. (In.) | 2.188 in |
Nominal Inside Dia. | 1 1/2 in |
Nominal Outside Dia. | 2 3/16 in |
Outside Diameter | 2 3/16 in |
Bore Diameter | 1 1/2 in |
Details
Thickness (In.) | 0.03 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/32 in |
Standards | ABMA 21.2-1988 |
Compatible Bearing | 2435 |
Minimum Temperature | -5 Degrees F |
For Thrust Bearing Type | Needle Roller |
Maximum Temperature | 250 Degrees F |
Washer Thickness | 1/32 in |
Washer Material | Alloy Steel |
Series | TRA, TWA |
Washer Material Grade | 100Cr6 |
Self Lubricating Bearing | No |
Lubrication Type | Lubrication Required |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 1/2 in, Compatible Bearing 2435, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 3/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 1/2 in Stroke, NFPA Double Acting (5VKX3)
- DEWALT Extended Tank Drain Assembly (DXCM072-0023)
- BSC PREFERRED Wall Mount V-Belt Rack, 36in in Length with 8 Hooks (P-BR1)
- QA1 Female Rod End, SS, LH, 1/4-28 (GFL4T)
- INA Thrust Washer, Inside Dia. 1.125 In (TWB1828)
- INA Components, Equipment, #WS81118 (WS81118)
- INA Thrust Washer, Inside Dia. 0.625 In (TWA1018-HLA)
- INA Thrust Washer, Inside Dia. 0.75 In (TWD1220-HLA)
- INA Thrust Washer, Inside Dia. 0.875 In (TWA1423-HLA)
- INA Thrust Washer, Inside Dia. 25 mm (AS2542)
- TRITAN Thrust Washer, dia. 2.250in, 0.13in. Thick (TRD3648)
- Ina Thrust Washers