Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 1.250 In
Mfr # TWA2031
Zoro # G1788945
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.25 in
- Outside Dia. (In.) 1.938 in
- Thickness (In.) 0.03 in
- Construction Material Steel
- Nominal Inside Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # TWA2031
- Zoro # G1788945
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.25 in |
Outside Dia. (In.) | 1.938 in |
Nominal Inside Dia. | 1 1/4 in |
Nominal Outside Dia. | 1 15/16 in |
Outside Diameter | 1 15/16 in |
Bore Diameter | 1 1/4 in |
Details
Thickness (In.) | 0.03 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/32 in |
For Thrust Bearing Type | Needle Roller |
Washer Thickness | 1/32 in |
Washer Material Grade | 100Cr6 |
Series | TRA, TWA |
Minimum Temperature | -5 Degrees F |
Compatible Bearing | 2031 |
Self Lubricating Bearing | No |
Standards | ABMA 21.2-1988 |
Washer Material | Alloy Steel |
Maximum Temperature | 250 Degrees F |
Lubrication Type | Lubrication Required |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 1/4 in, Compatible Bearing 2031, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 15/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (EP121620)
- COXREELS Bevel Gear Hybrid Less Hose 1-1/2inx50ft (1680-1520-C)
- TRITAN Radial Ball Bearing, PS, 25mm, 6305-2RS (6305 2RSL/C3 PRX)
- DODGE Type E Bearings, FC-E-300R TYPE E-XTRA (FC-E-300R TYPE E-XTRA)
- INA Thrust Washer, Inside Dia. 1.375 In (TWC2233)
- INA Thrust Washer, Inside Dia. 0.625 In (TWC1018)
- INA Thrust Washer, Inside Dia. 0.25 In (TWA411-HLA)
- INA Thrust Washer, Inside Dia. 2.50 In (TWA4052-HLA)
- INA Thrust Washer, Inside Dia. 20 mm (AS2035)
- INA Thrust Washer, Inside Dia. 0.875 In (TWD1423-HLA)
- TRITAN Thrust Washer, dia. 0.875in, 0.06in. Thick (TRB1423)
- Ina Thrust Washers